Beli metal circular blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER(LOBTEX) Carbide Tipped Saw StainCut for Stainless SteelDeskripsi:-Long-life tipped saw with excellent sharpness with a TiN-caoted tip.-The tip is a high-grade special carbide tip polished with alternate grinding, and it corresponds to welding of cutting powder and it keeps sharpness.-For cutting of angles, pipes, and sheets of stainless steel(SUS304), etc.atribut:
- Base Metal Materials: Special Alloy
- Tip Material: Carbide
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- LOBSTER (LOBTEX) Carbide Tipped Saw ZetFlasharDeskripsi:-By adopting new alloy chip with excellent heat resistance and wear resistance, we realized a wonderful sharpness, long life, clean cut.-For cutting of common soft steel (iron/aluminum type) and stainless steel material (SUS304).atribut:
- Base Metal Materials: Special Alloy
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- Tip Saw Japan Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type(outer diameter 100mm to 180mm).-For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- TRUSCO TOKUMARU Tip Saw Blade for Steel (Mata Gergaji Bundar)Deskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Cutting Performance Steel (mm): 6
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 180x1.8x20.0
- Number of Blades: 36
- Maximum Working Rotation Speed (rpm): 5500
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- Schneider Electric LeonaDeskripsi:- Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TANITEC Laser Beam Saw AuroraDeskripsi:-With a super thin 1.0 to 1.6mm blade with little heat generation, it is possible to cut thermoplastic carbon fiber reinforced plastic without melting the material.-With a sharp cutting ability, it cleanly cuts tangles of fibers that occur on the cut surface of aramid fiber reinforced plastic.-World's smallest pitch of 3.5mm.-Cutting aramid fiber reinforced plastic(AFRP).-Cutting thermosetting carbon fiber reinforced plastic(CFRTP, CFRP).-Cutting thermoplastic carbon fiber reinforced plastic.-Cutting resin, plastic, and FRP.-Applicable Cutting Machines:Makita Cutting Machines LS0612FL LS0612F LS0611FL LS0611atribut:
- Base Metal Materials: SKS
- Tip Material: Carbide
- Tip Saw Japan Carbide Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type.-Common soft steel, angles, rebar, channel steel, hanger rails, VLP pipes, PVC pipes, stainless steel.atribut:
- Steel: 6
- Cutting Performance (Stainless Steel) (mm): 3
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 180x1.8x20.0
- Number of Blades: 36
- Maximum Working Rotation Speed (rpm): 4500
- Base Metal Materials: Tool Steel
- Purpose of Use: Common soft steel, angles, rebar, channel steel, hanger rails, VLP pipes, PVC pipes, stainless steel.
- Tip Material: Cermet
- Tip Saw Japan Tipped Saw for PlywoodDeskripsi:-Due to employment of a 94.0HRA high hardness tip with excellent wear resistance and an R center 5-point blade, straight cutting is outstanding while realizing a light cutting feel, clean cut surfaces, and longer cutting.-For plywood.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 255x3.0x25.4
- Number of Blades: 100
- Maximum Working Rotation Speed (rpm): 5000
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- Purpose of Use: For plywood.
- TRUSCO Cermet Tip Saw Blade for Steel and Stainless Steel (Mata Gergaji Bundar)Deskripsi:Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.atribut:
- Blade Thickness (mm): 2.2
- Bore Diameter (ɸ mm): 25.4
- Cutting Ability (mm) Steel: 10
- Cutting Capacity (mm) Stainless: 3
- Material: Base Metal: Alloy Tool Steel, Chip: Cermet
- Maximum Rotation Speed (rpm): 1700
- Number of Blades: 56
- Outside Diameter (mm): 305
- Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
- Weight (g): 1000
- TANITEC Dry Tip SawDeskripsi:-A tipped saw compatible with dry cutter and tipped saw cutting machine for iron.-Low Spark and Low Noise Design.-With its tough brazing and innovative blade type, dry cutting is possible at high speed.-For cutting of thin section steel, lining pipe, gas pipe, cable tube/round, square steel pipe.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
Daftar Harga metal circular blade Terbaru October 2026
| LOBSTER(LOBTEX) Carbide Tipped Saw StainCut for Stainless Steel | Rp2.499.900 |
| Tip Saw Japan Tip Saw for stainless | Rp999.900 |
| LOBSTER (LOBTEX) Carbide Tipped Saw ZetFlashar | Rp409.900 |
| Tip Saw Japan Tipped Saw | Rp999.900 |
| Tip Saw Japan Tipped Saw | Rp699.900 |
| TRUSCO TOKUMARU Tip Saw Blade for Steel (Mata Gergaji Bundar) | Rp2.999.900 |
| Schneider Electric Leona | Rp13.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| TANITEC Laser Beam Saw Aurora | Rp7.099.900 |
| Tip Saw Japan Carbide Tipped Saw | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Carbide%20Tipped%20Saw%20StainCut%20for%20Stainless%20Steel/P102770872-1.jpg)

%20Carbide%20Tipped%20Saw%20ZetFlashar/P102770881-1.jpg)


/P103031725-1.jpg)





/P101000979-1.jpg)


/P101518299-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)